Hoist offers Exceptional Value for Industrial Lifting applications. Variable speed hoist makes it easier and faster to lift products, saving maintenance, repair and downtime costs over their lifetime. High-torque ½ HP motor includes an auto-brake mechanism that stops and holds the load, even with loss of power. Push button hand control features user friendly up/down fingertip controls and an infinitely adjustable variable speed knob. Rigid top and swivel lifting hooks have safety latches. Includes chain container.
250 Lb. Variable Speed Electric Chain Hoist, 13' Lift, 0-49 FPM, 115V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,045.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 250 lbs |
| Weight | 39 lbs |
| Head Room | 18 in |
| Lift | 13 ft |
| Lift Speed | 0 to 49 ft/min |
Product Details
| Assembly Required | No |
| Type | Chain Hoist |
| Horsepower | 1/2 HP |
| Color | Blue |
| Number of Speeds | Variable |
| Voltage | 115 V |
| Material | Steel |
| Manufacturers Part Number | VS-ECH-2-1PH |
| Brand | Vestil |