Harrington SEQ 1/2 Ton Cap. Dual Speed Electric Chain Hoist, Push Trolley, 15' Lift, 25/4.2 FPM 230V
Write a Review
|
Questions & Answers (0)
Product Description
Harrington SEQ Dual Speed Electric Chain Hoist W/ Push Trolley & Chain Container 1/2 Ton, 15' Lift, 25/4.2 Ft/min 230V
Harrington SEQ Dual Speed Electric Chain Hoist W/ Push Trolley & Chain Container 1/2 Ton, 15' Lift, 25/4.2 Ft/min 230V
Harrington's revolutionary SEQ Series single-phase dual speed (VFD Control) electric chain hoists are designed for easy installation and operation in medium- and heavy-duty industrial applications. These hoists have an extremely compact and lightweight body and are perfect for any work station application. The SEQ hoist includes a no-load high-speed function that automatically increases hoist speed up to 130 percent when the load is less than 30 percent of working load limit. Mounting Harrington's SEQ Series single-phase dual speed (VFD Control) electric chain hoist to our PT push trolley will create an easy and economical method of transporting the load. This combination is ideal for workstations and short or infrequent moves.Recommended for -4° to +104°F and humidity of 85% or less. Includes chain container & Chain Container.
Harrington SEQ Dual Speed Electric Chain Hoist W/ Push Trolley & Chain Container 1/2 Ton, 15' Lift, 25/4.2 Ft/min 230V
Harrington's revolutionary SEQ Series single-phase dual speed (VFD Control) electric chain hoists are designed for easy installation and operation in medium- and heavy-duty industrial applications. These hoists have an extremely compact and lightweight body and are perfect for any work station application. The SEQ hoist includes a no-load high-speed function that automatically increases hoist speed up to 130 percent when the load is less than 30 percent of working load limit. Mounting Harrington's SEQ Series single-phase dual speed (VFD Control) electric chain hoist to our PT push trolley will create an easy and economical method of transporting the load. This combination is ideal for workstations and short or infrequent moves.Recommended for -4° to +104°F and humidity of 85% or less. Includes chain container & Chain Container.
PRICE
$4,039.00
1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 20 in |
| Height | 17 in |
| Weight Capacity | 1000 lbs |
| Weight | 85 lbs |
| Control Cord Length | 11 ft |
| Beam Width | 2-2/7 to 4 in |
| Lift | 15 ft |
| Head Room | 16-9/10 in |
| Lift Speed | 25/4.2 ft/min |
Product Details
| Assembly Required | No |
| Brake Type | Pull-Rotor |
| Number of Speeds | 2 |
| Clutch | Friction |
| Material | Aluminum |
| Phase | 1 |
| Manufacturers Part Number | SEQP005SD-15 |
| Brand | Harrington |
| Type | Chain Hoist |
| Horsepower | 1 HP |
| Color | Yellow |
| Series | SEQ |
| Duty Rating | H4 |
| Voltage | 230 V |
| Trolley Configuration | Push Trolley |
| Control | 110V Push Button Control Pendant |
| Chain Falls | 1 |
| Description | Two Speed |
| Operating Conditions | -4° to +104°F |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL/CSA Listed |