Cejn® Compressed Air MultiFLOW Blowgun 1/4" Female NPT - Pkg Qty 5
|
Questions & Answers (0)
Product Description
Cejn's new MultiFLOW blowgun effectively cleans surfaces with air or water with unparalleled blowing force. Precise flow is achieved by adjustable flow settings. Nozzle adjusts from narrow jet to wide beam. The MultiFLOW meets and exceeds OSHA safety standards when dead-ended.
PRICE
$404.75 Sold in packages of 5 / $80.95 ea
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| CFM | 42.4 CFM |
| Color | Gray |
| Series | 210 |
| For Use With | Compressed Air, Non-Explosive Fluids |
| Max PSI | 232 psi |
| Temperature Range | -4 +140 °F |
| Seal Material | NBR |
| Material | POM/TPE/Aluminum |
| Min Burst Pressure | 928 PSI psi |
| Description | Compressed Air Multiflow Blowgun |
| Connection Style | 1/4" Female |
| Package Quantity | 5 |
| Max Operating PSI | 232 psi |
| Manufacturers Part Number | 11-210-0450 |
| PSI | 232 psi |
| Brand | Cejn |