Cejn® Series 267 DN4 Non Drip Quick Coupling, 2-4/5"L - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
With unlimited combination possibilities, CEJN Series 267 non-drip modular couplings are adaptable to virtually all applications and system requirements. The non-drip design of the Series ensures practically zero spillage and eliminates pollution and air inclusion during connection and disconnection. The Series is available in three configurations: straight through, single shut-off and double shut-off. Series 267 is also available with color-coding and/or key coding for extra safety. Optional seal material upon request.
PRICE
$379.75 Sold in packages of 5 / $75.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Width | 1 in |
| Height | 1 in |
| Weight | 0.3 lbs |
| Nominal Flow Diameter | 3/16 in |
Product Details
| Interchange | ISO 16028 (1/4) |
| Series | 267 Series |
| Connection Configuration | 1/4 Female NPT |
| Gallons per Minute | 4.5 gal/min |
| Temperature Range | 5 - 212 °F |
| Seal Material | NBR |
| Made in the USA | No |
| Material | Nickel-Plated Brass |
| Max Operating PSI | 290 psi |
| Manufacturers Part Number | 10-267-1400 |
| Brand | Cejn |