Model # :WBB3085140
MPN #: 19-958-9709
Cejn® Series 310 Compressed Air Hose Kit, 157-12/25"L - Pkg Qty 3
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 24 |
| Weight | 3 lbs |
Related Products
CEJN 19-902-9102 Multi-Link Ind. Interchange 1/4" Body Size Safety eSafe Kit, 2 Out, 1/2" Fem.Inlet With multiple outlets Series 310 eSafe Multi-Link offers both flexibility and high performance. Available in 1- and 4-outlet units. The units can easily be connected to create larger outlet units. Combine with CEJN polyurethane hose and FRL units to create a safe and flexible high performance air distribution system. Series 310 eSafe Multi-Link complies with ISO Standard 4414 and EN 983 and it offers standard features; one-hand operated, high flow and long service life Features: Compact ...
FASTEST CORDLESS TIRE INFLATOR. The Milwaukee® M12™ Compact Inflator delivers fast, accurate, easy inflation with the portability to take anywhere. With the capability to complete demanding applications like car, LT truck, and compact equipment tires, the M12™ Compact Inflator gives users ultimate power and efficiency. Rated to deliver over 120PSI, The high efficiency motor and pump top-off car tires in under 1 minute. The TrueFill™ Auto shut-off technology delivers highly accurate pressure, protects from overfill, and automatically senses speed of fill to deliver ...
Cejn® 10-320-2455 eSafe Series 320 Safety Coupling, 1/2 Male NPT (European INTCH 1/4) eSafe Series 320 offers a wide range of easy-to-grip couplings along with Stream-Line. Male threads on the couplings feature pre-applied thread sealant. eSafe Series 320 is a vented safety coupling that is disconnected in two stages in order to vent the coupling and minimize the risk of sudden component separation. The couplings are fully automatic to ensure quick and easy handling. eSafe Series 320 complies with ISO Standard 4414 and EN 983.
The Campbell Hausfeld 20-piece air compressor accessory kit (MP604103AV) comes with everything needed for inflating and basic air line set up. This kit includes a 1/4-inch x 25-Foot Nylon recoil air hose, blow gun, (2) 1/4-inch industrial-style quick-connect couplers (F), a 1/4-inch connector (m), (2) 1/4-inch industrial plugs (F), (3) 1-4 inch industrial Plug connectors (m), PTFE thread-sealing tape, dual-head Tire chuck, Tire gauge, blow gun nozzle, blow gun adapter, blow gun safety nozzle, blow gun tapered nozzle and (2) inflator needles.
Cejn® ISO 16028 Coupler, 1/2" Body Size, 1/2" Female SAE (3/4"-16 UNF), O-Ring Boss (ORB) Cejn® Series 565 is a Flat-Face quick-connect coupling according to and exceeding the ISO 16028 Standard for low and medium pressure hydraulic applications. The Flat-Face design minimizes spillage during connection and disconnection. Series 565 couplings require only one hand for operation, making connection and disconnection fast and easy. Series 565 couplings feature manual security locking as added protection against involuntary disconnection. *Flat-Face Design *One-hand Operation *Extra Locking ...