Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3085142

MPN #: 19-958-9711

Cejn® Series 310 Compressed Air Hose Kit, 314-24/25"L - Pkg Qty 2

Product Description
The pre-assembled hose kit comes with spiral or straight hose. It also has Series 310 eSafe couplings and nipples. The hose kit offers a maximum working pressure of 145 PSI. The spiral design makes it easy to store after use.

PRICE
$179.90  Sold in packages of 2 / $89.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
Weight5 lbs