Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BluBird

Model # :WBB3232946

MPN #: BB3825KIT-10

BluBird® Rubber Air Hose Assembly with 10 Piece Brass Accessory Kit, 3/8" ID x 25'L

Product Description
In the realms of automotive, construction, and industrial work, efficiency and durability often top the priority list. Given the intricate tasks professionals in these industries undertake, such as removing tight lug nuts, proficiently using a nail gun, or rapidly inflating tires, having the right equipment becomes essential. Recognizing this acute need, BluBird® introduces its comprehensive Air accessory kit, specially curated for those who demand only the best.

At the heart of this kit is BluBird®'s renowned Air Hose, designed with groundbreaking advancements. Unlike the bulk and heft commonly associated with traditional pneumatic hoses, the BluBird® Air Hose is ingeniously crafted from 100% rubber. This not only assures longevity but also presents a game-changer in terms of weight. With a staggering 40% weight reduction compared to standard rubber air hoses, users can experience unparalleled ease during operation, be it in automotive workshops or bustling construction sites.

Yet, what truly sets the BluBird® Air Hose apart is its robustness. Beneath its sleek exterior lies a formidable high-strength polyester woven braided reinforcement, ensuring the hose confidently operates even under demanding conditions. To further its claim of durability, the hose is complemented with solid brass fittings. Superior to the standard aircraft aluminum, these brass fittings not only exude a touch of premium elegance but are resilient against the tests of time, resisting corrosion and wear.

The BluBird® Air accessory kit doesn't stop at just the air hose. Recognizing the diverse needs of its users, the kit encompasses a slew of essential accessories. From the precision of the Tire Gauge to the utility of the Safety Blow Gun, every tool has been thoughtfully included. Professionals can also find a variety of male and female plugs and couplers, all adhering to the industrial standard of 1/4" NPT, ensuring compatibility and ease of use. To round off, the inclusion of Teflon tape ensures airtight connections, while the carry bag promises effortless storage and accessibility post use.

Endorsed by an industry-leading 10-Year Warranty on the hose and a 1-Year Warranty on the fittings, the BluBird® Air accessory kit emerges as more than just a set of tools. It represents BluBird®'s unwavering commitment to quality, innovation, and user satisfaction. For professionals and DIY enthusiasts alike, when it comes to pneumatic hoses and air tools, the BluBird® kit is the gold standard.

Features:
  • Made from 100% Rubber
  • 300 PSI working pressure
  • 4:1 Safety factor
  • 4 finger grip bend restrictor for better use & easier control over the hose
  • Flexibility from -50° F to +190° F
  • Ozone resistant
  • Abrasion resistant
  • Kink Resistant


PRICE
$64.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25
Hose Inside Diameter3/8 in

Product Details

MaterialEPDM Rubber
ColorBlue
Manufacturers Part NumberBB3825KIT-10
PSI300 psi
BrandBluBird