Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avagard

Model # :WBB3233023

MPN #: AVGPV3825KIT-9

Avagard® PVC Air Hose Assembly with 9 Piece Steel Accessory Kit, 3/8" ID x 25'L

Product Description
In a world driven by the dynamic realms of automotive, construction, and industrial sectors, pneumatic hoses play an indispensable role. The Avagard® Air accessory kit emerges as an epitome of versatility and efficiency, offering unparalleled solutions tailored for these industries. This comprehensive kit is not just a product; it's a promise of unmatched performance and reliability.

For professionals and enthusiasts alike, using air tools, whether it's for removing lug nuts in automotive applications, deploying a nail gun in a construction project, or inflating tires in industrial settings, the need for a trustworthy air hose is paramount. The Avagard® PVC air hose fulfills this need impeccably. Designed with high-strength polyester woven braided reinforcement, it ensures a robust framework that can withstand the pressures of demanding tasks. Its 300 PSI working pressure, coupled with a 4:1 safety factor, showcases its capability to handle high-pressure situations with ease.

However, the functionality of the Avagard® air hose goes beyond its core features. Crafted with precision, the PVC air hose stands out as a non-marking asset, ensuring that your workspaces remain clean and blemish-free. Recognizing the unpredictable nature of outdoor tasks, Avagard®'s hose is meticulously designed to maintain its integrity under extreme weather conditions, from scorching heatwaves to freezing winters.

To complement the exceptional performance of the pneumatic hose, the Avagard® accessory kit comes packed with a range of indispensable tools. Whether you're inflating a tire or using specialized air tools, this kit ensures you have the right tool at hand. From the safety blow gun that offers precision to the tire gauge ensuring accurate readings, every accessory resonates with Avagard®'s commitment to quality.

Moreover, the inclusion of solid brass fittings like male and female plugs, coupled with couplers, ensures a seamless and secure connection, amplifying the performance and durability of your pneumatic tools. And for those minor fixes and adjustments, the Teflon tape comes as a handy addition.

Understanding the mobile nature of tasks across automotive, construction, and industrial settings, Avagard® ensures that all these tools and the air hose are neatly packed in a convenient carry bag. This not only ensures easy storage but also guarantees that every accessory is readily available, ensuring efficiency and saving time.

Backed by a 2-year warranty on the PVC air hose and a 1-year warranty on accessories, the Avagard® Air accessory kit stands as a testament to the brand's dedication to customer satisfaction. So, whether you're a seasoned professional or a DIY enthusiast, trust Avagard® to elevate your pneumatic experiences, ensuring impeccable results every time.

Features:
  • 100% rubber construction
  • High strength polyester woven braided reinforcement
  • 1/4" Male NPT
  • 4 finger grip bend restrictor for better use & easier control over the hose
  • Flexibility from -10° F to +130° F
  • Ozone resistant
  • Abrasion resistant
  • Kink Resistant


PRICE
$26.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25
Hose Inside Diameter3/8 in

Product Details

MaterialRubber
ColorOrange
Manufacturers Part NumberAVGPV3825KIT-9
PSI300 psi
BrandAvagard