Cejn® Series 507 TLX Flat Face Twist Lock Nipple
Write a Review
|
Questions & Answers (0)
Product Description
TLX is a flat-face twist lock coupling for the toughest applications in the construction and demolition segment. This super-duty quick connect coupling is designed to work with the highest surge flows and the toughest pressure impulses. TLX is made from high alloy steels with Zinc-Nickel surface treatment for a long life in the harshest conditions. The Series is available in sizes from 1/2" to 1-1/2" to cover most applications.
PRICE
$199.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 |
| Body Size | 1/2" in |
Product Details
| Series | 507 Series |
| Connection Configuration | 1/2" Female ORB |
| Gallons per Minute | 20.5 gal/min |
| Temperature Range | -22° - 212° F °F |
| Flow | 20.5 gal/min |
| Seal Material | NBR |
| Finish | Zinc-Nickel |
| Material | Steel | Nitrile |
| Max Operating PSI | 6091 PSI psi |
| Manufacturers Part Number | 10-507-6605 |
| Brand | Cejn |