- 3/8" NPTF Flush Face Coupler Set
BVA Hydraulic Coupler Flush-Face Set, 3/8"-18 NPTF
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Coupling Size | 3/8"-18 |
Product Details
| Port Type | NPTF |
| Package Quantity | 1 |
| Manufacturers Part Number | CFS38 |
| Max PSI | 10000 psi |
| Coupler Type | Flush Face |
| Brand | BVA Hydraulics |
Related Products
BVA HD1010"10" ton, "10" stroke double acting cylinders are built to last under some of the most extreme conditions of job site uses. Collar threads, plunger threads and base mounting holes for easy fixturing. Cylinders feature a one piece high grade alloy bearing for side load protection , and the removable hardened saddles protect plunger operation. A built in safety valve prevents accidental over pressurization. The CH38F couplers are included on all cylinder models, and the rod wiper reduces contamination, extending cylinder life. The maximum working pressure is 10,000 psi, (700 bar). ...
BVA HL5002 Low Profile Cylinder is 50 tons 2.36 strokes low profile cylinder which features a compact design for use in confined spaces and a high flow ball coupler and dust cap. The rod wiper helps seal out dirt and contamination. Its specially designed return spring ensures a quick retraction and extends the life of the spring. The CH38F coupler and dustcap is included on all models. It has a convenient storage case to keep cylinder and adapters together. The maximum working pressure is 10,000 psi, (700 bar). WARNING: NEVER use hydraulic cylinder as a support device.Low Profile Cylinder ...
Internal plunger threads Rod wiper seals out dirt and contamination High strength steel construction from gun drilled solid bar High flow 3/8" NPTF couplers Collar thread protectors One piece high grade alloy bearing for side load protection and long life Polyurethane cup seal provides for optimum performance Industrial hard chrome plated ram helps prevent rust and corrosion Solid steel cylinder body Ideal for pushing and pulling Maximum working pressure: 10,000psi/ 700 bar
BVA HL3002 Low Profile Cylinder is 30 tons 2.44 strokes low profile cylinder which features a compact design for use in confined spaces and a high flow ball coupler and dust cap. The rod wiper helps seal out dirt and contamination. Its specially designed return spring ensures a quick retraction and extends the life of the spring. The CH38F coupler and dustcap is included on all models. It has a convenient storage case to keep cylinder and adapters together. The maximum working pressure is 10,000 psi, (700 bar). WARNING: NEVER use hydraulic cylinder as a support device.Low Profile Cylinder ...
BVA HL2002 Low Profile Cylinder is 20 tons 1.75 strokes low profile cylinder which features a compact design for use in confined spaces and a high flow ball coupler and dust cap. The rod wiper helps seal out dirt and contamination. Its specially designed return spring ensures a quick retraction and extends the life of the spring. The CH38F coupler and dustcap is included on all models. It has a convenient storage case to keep cylinder and adapters together. The maximum working pressure is 10,000 psi, (700 bar). WARNING: NEVER use hydraulic cylinder as a support device.Low Profile Cylinder ...