Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CM

Model # :WBB3071968

MPN #: MHU02510

CM Hurricane Mini 360 Hand Chain Hoist, 1/4T, 10' Lift

Product Description
The CM Hurricane 360 Mini is the smallest hand chain hoist on the market with full 360-degree rotation for multi-angle applications, allowing the operator to lift from virtually any position. Designed for versatility and easy installation, the Hurricane Mini is essential for service technicians, construction workers, or any low-capacity on-the-job lift.

BENEFITS & FEATURES:

The CM Hurricane 360 Mini is the smallest hand chain hoist on the market with full 360-degree rotation, providing flexibility and versatility for narrow or challenging applications.

Small and lightweight, the Hurricane 360 Mini is ideal for multi-angle applications, allowing the operator to lift from virtually any position.

The Hurricane Mini is essential for service technicians, construction workers, or any low-capacity on-the-job lift.

Light to Carry & Easy to Store
Compacted, lightweight design makes the hoist easy to install for on-the-go lifting applications. An essential part of your everyday toolset.

Patented 360° Rotating Hand Chain Cover
Unique rotating hand chain cover allows the chain to rotate a full 360 degrees for safe and efficient operation from any direction. The cover design promotes smooth movement of the chain and a wide range of applications.

Built for Durability & Reliability
Made of Aluminum alloy, durable design ensures safety and reliability. The double pawl brake system provides advanced safety while special heat-treated flex hook prevents breakage.
PRICE
$369.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-1/6 in
Width3-3/7 in
Height3-1/3 in
Weight Capacity500 lbs
Weight6 lbs
Hook Opening0.83 in
Head Room9-2/3 in
Lift10 ft
Hand Chain Overhaul Length to Lift Load 1 Foot25 ft

Product Details

TypeStandard Chain Hoist
Reeving1
BrandCM

Warranty

WarrantyLifetime