Winfield Series Covina Wall Mount Locking Mailbox WF-P015 Black
Write a Review
|
Questions & Answers (0)
Product Description
The QualArc Winfield Covina is a simple top-loading wall mount locking mailbox with a top lid that hides the key hole for a cleaner appearance when closed. Mailbox is made of galvanized steel with a tough black powder coat finish. Top lid opens and has a slot opening size of: 11" x 1-1/4" for incoming mail. Locking door opens forward for easy mail retrieval.
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-1/2 in |
| Depth | 5-1/2 in |
| Height | 13-1/2 in |
| Weight | 5 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Different |
| Type | Front Access |
| Color | Black |
| Series | Winfield |
| Style | Wall Mount |
| Mounting Location | Surface Wall Mounted |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | WF-P015 |
| Number of Mailboxes | 1 |
| Brand | QualArc |
Warranty
| Warranty | 1 yr |