Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3088125

MPN #: 1715

Serological Pipette, 1mL, Polystyrene, Standard Tip, 275mm, Non-Sterile, Yellow Band, 1000/Pack

Product Description
Globe Scientifics plastic serological pipettes are produced under the strictest protocols and offer the highest degree of accuracy. The pipettes are supplied with an aerosol barrier plug that prevents both liquid and aerosols from contaminating the pipettors. The serological pipettes are produced from crystal clear polystyrene (PS) and are color coded for easy volume identification. Available in 1mL, 2mL, 5mL, 10mL, 25mL and 50mL sizes.

Features
  • Calibration is certified for accuracy
  • Aerosol barrier filter plug
  • Reverse graduations
  • Negative graduations
  • Fits all major brands of pipette controllers
  • Calibrated to deliver (TD)
  • Color coded
  • Pipettes are designed with anti-drip tips
PRICE
$209.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeSerological Pipettes
PackagingBulk Packed
Capacity1mL L
MaterialPolystyrene (PS)
SterileNo
Package Quantity1000
ColorYellow
Manufacturers Part Number1715
BrandGlobe Scientific