Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3087869

MPN #: 1785

Serological Pipette, 25mL, Polystyrene, Standard Tip, 345mm, Sterile, Red Band, PP, 200/Pack

Product Description
Diamond® Essentials Serological Pipettes provide all the features and performance that customers expect from Diamond® serological pipettes ina simplified packaging option.

Individually wrapped pipettes are bundled in clear poly bags and packed in robust, yet readily recyclable brown corrugated boxes. The simple solution, Diamond® Essentials Serological Pipettes provide everyday value for users through packaging cost savings. Both individual wrappers and the pipettes are color coded for easy volume identification. Barrier filter plugs reduce the risk of contamination to pipette controllers from liquids and aerosols. Paper/plastic wrappers provide easy peel apart or pop-through access to the sterile pipettes. Diamond® Essentials Serological Pipettes are manufactured from optically clear USP Class VI polystyrene and are calibrated To Deliver(TD) for accuracy of +/- 2% at full volume..

Features
  • Manufactured in ISO 90012008 facility in a Class 100,000 Cleanroom
  • Sterilized by gamma irradiation to SAL 10-6
  • Certified free from DNase, RNase, Endotoxins, and Pyrogens, to meet the requirements for the most critical scientific testing methods
  • Reverse graduations for convenient aspiration and dispensing
  • Negative graduations on all sizes and to -10mL on 25mL and 50mL pipets
  • Engineered with anti-drip tips
  • Lot numbers and expiration dates conveniently printed on individual pipette wrappers
  • Fit all major brands of pipette controllers
  • Packaged in reinforced, environmentally friendly, brown corrugated boxes
  • Calibrations are certified for accuracy
PRICE
$159.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeSerological Pipettes
PackagingIndividually Wrapped
Capacity25mL L
MaterialPolystyrene (PS)
SterileYes
Package Quantity200
ColorRed
Manufacturers Part Number1785
BrandGlobe Scientific