Serological Pipette, 25mL, Polystyrene, Short Style, 230mm, Sterile, Red, PP, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Globe Scientific shorty serological pipettes are now available. These pipettes offer improved ergonomics and enhanced freedom of movement when used in fume hoods, biosafety cabinets, glove boxes and other confined spaces. They are RNase free, DNase free, pyrogen free and non-cytotoxic. The pipettes are sterile and sold in individually wrapped plastic/medical paper peel-packs. All three sizes feature reverse and negative graduations. The pipettes are designed with anti-drip tips.
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Serological Pipettes |
| Packaging | Individually Wrapped |
| Capacity | 25mL L |
| Material | Polystyrene (PS) |
| Sterile | Yes |
| Package Quantity | 100 |
| Color | Yellow |
| Manufacturers Part Number | 1888 |
| Brand | Globe Scientific |