Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Medline

Model # :WBB3132020

MPN #: ORT13300L

Medline Serpentine Style Cervical Collar, Firm, 23-1/2"L x 5"H, Large

Product Description

Features:
  • Cervical collar allows the chin to rest on the collar
  • Synthetic stockinette cover with hook-and-loop closure
  • Soft foam


PRICE
$13.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-1/2 in
Height5 in
SizeLarge

Product Details

Manufacturers Part NumberORT13300L
BrandMedline