Orfit® Orficast Thermoplastic Tape, 2" Width x 9 ft. Length, Blue, 1 Roll
Write a Review
|
Questions & Answers (0)
Product Description
Orficast Thermoplastic Tape is a unique thermoformable taping material. It offers extreme comfort for your patients and is very easy to use. This thermoplastic tape is ideal for all applications of finger and/or thumb orthoses and supportive bandage wraps. Orficast Thermoplastic Tape features thermoplastic threads knitted with cotton weave. It feels soft and its comfortable for the client. This product offers full support and immobilization. The material will adhere to itself while warm, even more so with dry heat. Thermoplastic tape on a 3-metre roll. Thermoplastic tape on a 3-metre roll. Easy to cut.
PRICE
$99.95
1
1
Ships in 54 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 108 in |
| Width | 2 in |
| Weight | 0.3 lbs |
| Size | One Size |
| Thickness | 1/14 in |
Product Details
| Type | Hand Supports |
| Color | Blue |
| Style | Universal |
| Material | Fabric |
| Package Quantity | 1 Roll |
| Description | Orficast Thermoplastic Tape |
| Manufacturers Part Number | 24-5601-1 |
| Brand | Orfit |