Jet-Tech 30132, 9-Compartment Divider Insert for 30087 Rack, for F-14
Write a Review
|
Questions & Answers (0)
Product Description
Jet-Tech 30087, 9-Compartment Divider Insert
This Divider Insert contains 9-compartments. It is for use with the 30087 rack, inside model F-14.
This Divider Insert contains 9-compartments. It is for use with the 30087 rack, inside model F-14.
PRICE
$40.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 14 in |
| Height | 4 in |
| Rack/Basket Size | 14" x 14" |
Product Details
| Material | Plastic Coated Wire |
| Description | 9-Compartment Divider Insert |
| Manufacturers Part Number | 30132 |
| Brand | Jet-Tech |