- Crosscut Teeth - Oriented at 120 degrees to each other, the serrations are cut in two passes to form regularly-spaced, diamond-shaped teeth
- Grip in All Directions - Unlike straight serrations where the grip strength varies relative to tooth direction, a crosscut pattern grips evenly in any direction
- Range of Tooth Types - Smaller pliers with fine teeth are best for smaller precision applications and result in less marring of the workpiece. Larger pliers with more aggressive teeth provide a stronger grip on less delicate parts
- Stout, Strong Build - These stout, strong pliers resist bending and flexing along their entire length to handle the toughest jobs. The thick jaws taper to a fine tip just at the nose so they won't roll over each other or separate when you are aggressively pulling or twisting
- Knife-to-Knife Cutting Jaws - Machining the blades to a 65-degree angle allows them to be strong yet sharp, producing a smooth, clean cut with minimal effort. They are comprised of two opposing blades that meet in the center, resulting in an extremely reliable cutting method, especially for harder wires. The blades are hardened to 58 - 64 HRC
- Vinyl Grips - Slim single-layer vinyl grips offer a smooth, nonslip surface that is easy to clean
- Tapering to a fine tip just at the nose, the jaws have a thick base to prevent twisting
- Long, tapered nose with fine tip
- Wire cutter cleanly snips copper, aluminum, and other soft metals
- Wide, flat handles provide comfortable fingertip control
Tekton Serrated Jaw Long Nose Pliers, 8"L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$23.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
Product Details
| Handle Material | Vinyl |
| Type | Long Nose |
| Jaw Surface | Serrated |
| Wire Cutter | No |
| Spring Loaded | No |
| Jaw Shape | Straight |
| Handle Type | Slip-Proof |
| Style | Long Nose |
| Insulated | No |
| Handle Color Family | Red |
| Manufacturers Part Number | PGF10008 |
| Handle Style | Plastic Dipped |
| Brand | Tekton |