- Insulated for Electrical Work - The handles are insulated to protect against electrical shock for voltages up to 1000 V AC and 1500 V DC. They are individually tested and VDE certified in accordance with IEC 60900
- Long, Slim Jaws for More Access - The slim jaws are 3.2 inches long from the center of the joint to the end of the tips, allowing you to reach into tight spaces.
- Five Work Zones
- Wire Cutter for fast, clean cuts
- Serrated Surface for controlled gripping
- Smooth Surface for non-marring clamping
- Coarse Teeth for an aggressive bite
- Hex-Grip Teeth for turning hex bolts
- Hex Grip Teeth - The jaws have a unique set of teeth that positively engage small- to medium-sized hex fasteners, similar to a 12-point box-end wrench
- Flared Handles - The tops of the handles are flared to give your hand a positive stop to push against without slipping towards the conductive head of the pliers
- Pliers Body - Drop-forged steel, oil-hardened to 43 - 45 HRC, and enamel-coated. Cutting knives are induction-hardened to 55 - 59 HRC
- Yellow Handle Core - Hard polypropylene
- Red Handle Overmold - Soft, grippy thermoplastic elastomer (TPE)
Tekton Insulated Long Nose Pliers, 8"L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$42.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
Product Details
| Handle Material | TPE |
| Type | Long Nose |
| Jaw Surface | Serrated |
| Wire Cutter | Yes |
| Spring Loaded | No |
| Jaw Shape | Straight |
| Handle Type | Slip-Proof |
| Style | Long Nose |
| Insulated | Yes |
| Handle Color Family | Red |
| Manufacturers Part Number | PVG10008 |
| Handle Style | Plastic Dipped |
| Brand | Tekton |