CanDo® Mini WaTE Exercise Weight Bar, 2.5 lb., Blue, 2 Each
Write a Review
|
Questions & Answers (0)
Product Description
The color-coded CanDo® Mini WaTE exercise bars are 14 inches long and come in weights ranging from 1 pound to 3 pounds. CanDo® bars are used in the supine, sitting, or standing position to increase strength and range-of-motion. Also use to improve endurance, balance, and motor skills. The bars are ideal for therapy, group classes, aerobics, yoga, and Pilates. The Mini WaTE bars have a hangar end cap and anti-roll end cap. Mini WaTE Bar - 2.5 lb. each - 1 Pair.
PRICE
$48.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 2 in |
| Height | 2 in |
| Weight | 3 lbs |
Product Details
| Package Quantity | 2 |
| Description | Mini WaTE Bar |
| Color | Blue |
| Manufacturers Part Number | 10-1653 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |