Server 83000, Stainless Steel Pump & Lid, Fit #10 Can,Thick Condiments
Write a Review
|
Questions & Answers (0)
Product Description
The stainless steel pump dispenses directly from a #10 can or 3 quart (2.8 L) stainless steel jar (#242813). A 1 ounce (30 mL) serving is the maximum portion per stroke. Portions can be reduced in 1/8 ounce (3.7 mL) increments, using the supplied gauging collars. A black knob is standard. Pump dispenses thick and particulate condiments.
PRICE
$219.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | - in |
| Height | 5-9/16 in |
| Weight | 3 lbs |
| Diameter | 6-5/16 in |
Product Details
| Color | Stainless Steel |
| Dispenses | Thick, Particulates |
| Material | Stainless Steel |
| Description | Pump & Lid |
| Package Quantity | 1 |
| Manufacturers Part Number | 83000 |
| Fits | 3 qt. #10 Can or Stainless Steel Jar |
| Brand | Server Products |
Warranty
| Warranty | 2 Years Parts & Labor |
Compliance & Certifications
| Certifications | ADA, NSF |