Server 67580, Stainless Steel Pump w/Shroud, Holds #10 Can (Not Included), Thick Condiments
Write a Review
|
Questions & Answers (0)
Product Description
This stainless steel pump with shroud dispenses directly from a #10 can, 3 quart (2.8 L) stainless steel jar 94009 or 1 gallon (3.8 L) jar. The pump dispenses 1 ounce (30 mL) per stroke with the option to reduce portions in 1/8 ounce (3.7 mL) increments, using the supplied gauging collars. A yellow knob is shown, however, black is standard. Pump dispenses thick condiments.
PRICE
$289.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Depth | 11-3/4 in |
| Height | 14-1/2 in |
| Weight | 8 lbs |
Product Details
| Color | Stainless Steel |
| Dispenses | Thick, Particulates |
| Material | Stainless Steel |
| Description | Pump w/ Shroud |
| Package Quantity | 1 |
| Manufacturers Part Number | 67850 |
| Fits | #10 Can, 3 qt or 1 gal jar |
| Brand | Server Products |
Warranty
| Warranty | 2 Years Parts & Labor |
Compliance & Certifications
| Certifications | BPA Free, NSF |