Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Server Products

Model # :WBB2949889

MPN #: 82369

Allpoints 2171114 Tube, Dispensing For Server Products

Product Description
    Material: Stainless Steel
  • Length: 13 1/4" | 337 Mm
  • Width: 4 7/8" | 124 Mm
  • Outer Diameter: 1 3/8"
PRICE
$94.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number82369
TypeParts
BrandServer Products