Platters

Melamine Platters & Bowls
| Compare | Image | Brand | Type | Length | Width | Material | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | American Metalcraft | Rectangular | 14-1/4 in | 7-1/2 in | Melamine | White | WBB550398 | $31.95 |

Serving & Display Trays

Carlisle Dinnerware Platters
Related Products
Vollrath, Square Insulated Serving Bowls, 4763715, 8.2 Quart, Dazzle Red Features: Double wall construction provides insulation to maintain proper food temperature - hot or cold Durable color finishes enhance buffet presentation Dishwasher safe Will not sweat Requires no preheating or chilling Heavy-gauge stainless steel will not affect taste or color of food Satin-finished interior hides scratches and wear Round colored bowls also available
Dinex Fenwick Insulated. Dome, 10" D, 12/Cs, Sage, DX540084 Features: Modern Insulated Dome For 9 Plate Service Features Molded-In Handle And High Food Clearance Double-Wall Insulated With Ozone-Safe, Urethane Foam For Hot Or Cold Foods And Beverages Not Recommended For Microwave
Dinex Dinet® Fruit Bowl 5.75 Oz., 36/Cs, Ivory, DX5CFNB02 Features: Enhance Your Patient Tray With Dinet China Pieces Are Elegantly Embossed In Stylish Ivory The Perfect Choice For Room Service Systems Increases Patient Satisfaction
Features: Divided Sections – Three compartments keep food portioned and separated High Heat – Formulated for high-heat applications Disposable – Meets emergency-preparedness requirements; ideal for times when dishwashing equipment is down Versatile – Fits perfectly in Dinex DuraTherm Induction bases Superior Strength – Durable and break-resistant when transporting heavy loads Case Size – 500 Each
Mirror-finished stainless steel. Gadroon edge base. Easy to use pouring spout. All welded construction. 3 ounce capacity. Sold in package quantity of 12. Priced each.



