Set Screw Collar, 3/8 " bore, 3/4 " outside diameter.
Black Oxide Plated Steel Set Screw Collar. Traditional cost effective collar design.
Set Screw Collar, 3/8 " Bore, GSC-037-B
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2.64
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/8 in |
| Weight | 0.5 oz |
| Diameter | 3/4 in |
| Bore Size | 3/8" |
Product Details
| Material | Black Oxide Steel |
| Description | Set Screw Collar |
| Manufacturers Part Number | GSC-037-B |
| Set Screw | 1/4-20 x 3/16 |
| Brand | Climax Metal |