Climax Metal, Set Screw Coupling, RC-125-A, RC Series, Aluminum, 1-1/4" Bore, 2-1/4"OD
Write a Review
|
Questions & Answers (0)
Product Description
Aluminum Set Screw Coupling, featuring a traditional cost effective Rigid coupling design. Provides torque transmission & alignment.
PRICE
$56.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Weight | 48.3 oz |
| Diameter | 2-1/4 in |
| Bore Size | 1-1/4" |
Product Details
| Material | Aluminum |
| Package Quantity | 2 |
| Description | Set Screw Coupling |
| Series | RC |
| Manufacturers Part Number | RC-125-A |
| Set Screw | 3/8-16 X 1/2 |
| Brand | Climax Metal |