Chatterfree Stop Countersink Cutters
These items are designed specifically for use with the Severance Micro-Stop Countersink system. Angles and pilot diameters other than those listed may be specified as specials.
Severance Chatter Free® Stop Countersink Cutter 82 Degree 5/8" Diameter 3/16 Pilot Hole
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$31.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/32 in |
| Pilot Diameter | 3/16 |
| Head Diameter | 5/8 in |
| Thread Diameter | 1/4"-28 |
Product Details
| Type | Chatter Free Stop Countersink Cutter |
| Material | HSS |
| Manufacturers Part Number | SC-10 |
| Angle | 82 Degree |
| Brand | Severance |