Hougen® 2 Flute Carbide Countersink Kit with 4 Pilots, 82 Degree
|
Questions & Answers (0)
Product Description
Designed for use with Hougen® Magnetic Drills, 82° Countersink Kit includes countersink with inserts & (4) Pilots - 9/16, 11/16, 13/16 & 15/16" plus a torx wrench.
PRICE
$295.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shank Diameter | 3/4 in |
Product Details
| Type | 2 Flute |
| Material | Carbide Insert |
| Description | 82 Degree Carbide Countersink Kit |
| Manufacturers Part Number | 12965 |
| Angle | 82° |
| Number of Flutes | 2 |
| Brand | Hougen |