Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Motors

Model # :WBB868887

MPN #: B400

Marathon Motors Severe Duty Motor, B400, 48S17D997, 1/3HP, 115V, 1800RPM, 1PH, 48Y FR, DPAO

Product Description
Marathon's Severe Duty motors are available from 1 HP to 500 HP. These products are especially designed for those applications requiring protection of the motors from severe environmental operating conditions.

PRICE
$249.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight14 lbs
Opposite End Bearing Size6203
Drive End Bearing Size6203

Product Details

60 Hertz kW0.25 kW
KVA CodeR
IP Code22
60 Hertz RPM1800 rpm
Motor RPM 60 Hertz1800 rpm
Mounting LocationResilient Base
Phase1
Manufacturers Part NumberB400
EnclosureDPAO
Service Factor1
Bearing Drive End6203
BrandMarathon Motors
RPM1800 rpm
Insulation ClassB
Horsepower1/3 HP
OrientationHorizontal
Frame48Y
Starting TypeSpilt Phase
RotationCCW °
Thermal ProtectionAutomatic Protector
Enclosure TypeOpen/Drip Proof
Voltage115 V
Full Load Amps6.6 A
DutyContinuous AOM
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CSA CertifiedY
CE ApprovedN
NEMA DesignNo Design Code
ULRecognized Construction and Protector