Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909179

MPN #: ECP84412T-5

Baldor-Reliance Severe Duty Motor, ECP84412T-5, 3 PH, 125 HP, 575 V, 3565 RPM, TEFC, 444TS Frame

Product Description
Severe Duty motors are available from 1 HP to 700 HP. These products are especially designed for those applications requiring protection of the motors from severe environmental operating conditions. A few typical applications which might require these types of motors include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, rock crushers, and chemical plants.

Features
  • Built to 841XL design
  • Upgraded electrical and mechanical design with NEMA Premium® efficient winding
  • Inpro/Seal® VBX (thru 210 frame)
  • VBXX bearing isolators on fan and drive end shaft extensions
  • Epoxy paint provides IP56 enclosure
  • Stainless breather drains
  • Proprietary cast iron frames for reduced vibration and noise
  • Terminal lugs on motor leads
  • 5-year warranty
Application(s)
  • Petro-chemical, pulp and paper, cement, aggregate mining and other process industries requiring premium efficient motors designed, manufactured and tested to exceed IEEE 841-2001 TEFC motor standards for extreme severe duty service.
PRICE
$24,299.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Opposite End Bearing Size6313
Dimension C40.98 in

Product Details

Power Factor89
Efficiency 195.4
KVA CodeF
Motor RPM 60 Hertz3565 rpm
Phase3
GreasePOLYREX EM
Manufacturers Part NumberECP84412T-5
EnclosureTEFC
Efficiency 295
Service Factor1.15
Bearing Drive End6313
BrandBaldor-Reliance
RPM3565 rpm
TypeSevere Duty Motor
Insulation ClassF
Horsepower125 HP
Frame444TS
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage575 V
Full Load Efficiency95.4
Full Load Amps109 A
DutyContinuous
RPM Range3001-3600 rpm