Ekena Seville Panel Moulding Corner PML08X08SE, 8"W x 8"H x 1-1/8"D
Write a Review
|
Questions & Answers (0)
Product Description
Lightweight for easy installation, polyurethane moulding has a similar density to Pine, and is based on beautiful historic and contemporary details and designs.
PRICE
$8.90
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 8W x 8H x 1-1/8D in |
Product Details
| Type | Corner |
| Material | Urethane |
| Description | Panel Moulding Corner |
| Series | 1 |
| Manufacturers Part Number | PML08X08SE |
| Brand | Ekena |