Ekena Traditional Panel Moulding PML00X00TR, 3/4"H x 3/8"D x 94"L
Write a Review
|
Questions & Answers (0)
Product Description
Lightweight for easy installation, polyurethane moulding has a similar density to Pine, and is based on beautiful historic and contemporary details and designs.
PRICE
$12.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 3/4H x 3/8D x 94L in |
Product Details
| Type | Moulding |
| Material | Urethane |
| Description | Panel Moulding |
| Series | 1 |
| Manufacturers Part Number | PML00X00TR |
| Brand | Ekena |