Sewn Liquid Bag Filter, Nylon Mesh, 7.31"Dia. X 32.5"L, 800 Micron, Snap Band -Pkg Qty 50 - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Sewn Liquid Bag Filter, Nylon Mesh, 7.31"Dia. X 32.5"L, 800 Micron, Commercial Snap Band -Pkg Qty 50
Standard Mesh Liquid Filter Bags feature High flow/low pressure drop media.Surface-retention filtration. Wide chemical compatibility. Economical removal of non-deformable contaminants. Temperature ratings to 350°F.
Standard Mesh Liquid Filter Bags feature High flow/low pressure drop media.Surface-retention filtration. Wide chemical compatibility. Economical removal of non-deformable contaminants. Temperature ratings to 350°F.
PRICE
$380.00 Sold in packages of 50 / $7.60 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32-1/2 in |
| Weight | 0.2 lbs |
| Diameter | 7-5/16 in |
Product Details
| Type | Sewn Liquid Bag Filter |
| Microns | 800 mic |
| Includes | Loop Handle |
| Ring Material | Commercial Snap Band |
| Package Quantity | 50 |
| Bag Material | Nylon Mesh |
| Manufacturers Part Number | NMO800C2 |
| Brand | AJR Filtration |