Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AJR Filtration

Model # :T9FB1126156

MPN #: PES25P9SH

Sewn Liquid Bag Filter, Polyester Felt, 5-1/2"D. X 31"L, 25 Micron, Steel Ring-Pkg 50 - Pkg Qty 50

Product Description
Sewn Liquid Bag Filter, Polyester Felt, 5-1/2"Dia. X 31"L, 25 Micron, Standard Steel Ring-Pkg Qty 50

Constructed using 100% synthetic fibers in polyester. The proper combination of fiber diameters,weights and thicknesses result in an economical depth filter media.To reduce fiber migration Polyester bags are singed .

PRICE
$179.50  Sold in packages of 50 / $3.59 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31 in
Weight0.2 lbs
Diameter5-1/2 in

Product Details

TypeSewn Liquid Bag Filter
Microns25 mic
IncludesHandle
Ring MaterialStandard Steel Ring
Package Quantity50
Bag MaterialPolyester Felt
Manufacturers Part NumberPES25P9SH
BrandAJR Filtration