Sewn Liquid Bag Filter, Polyester Multifilament, 12" X 18", 800 Micron, Draw String -Pkg 50 - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Sewn Liquid Bag Filter, Polyester Multifilament, 12"Dia. X 18"L, 800 Micron, Draw String -Pkg Qty 50
Constructed using 100% synthetic fibers in polyester. The proper combination of fiber diameters,weights and thicknesses result in an economical depth filter media.To reduce fiber migration Polyester bags are singed .
Constructed using 100% synthetic fibers in polyester. The proper combination of fiber diameters,weights and thicknesses result in an economical depth filter media.To reduce fiber migration Polyester bags are singed .
PRICE
$138.50 Sold in packages of 50 / $2.77 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Weight | 0.2 lbs |
| Diameter | 12 in |
Product Details
| Type | Sewn Liquid Bag Filter |
| Microns | 800 mic |
| Includes | No Handle |
| Ring Material | Draw String |
| Package Quantity | 50 |
| Bag Material | Polyester Multifilament |
| Manufacturers Part Number | PEMU800-12WX18L-DS |
| Brand | AJR Filtration |