Sewn Liquid Bag Filter, Polyester Multifilament, 18" X 24", 250 Micron, Draw String -Pkg 50 - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Sewn Liquid Bag Filter, Polyester Multifilament, 18"Dia. X 24"L, 250 Micron, Draw String -Pkg Qty 50
Constructed using 100% synthetic fibers in polyester. The proper combination of fiber diameters,weights and thicknesses result in an economical depth filter media.To reduce fiber migration Polyester bags are singed .
Constructed using 100% synthetic fibers in polyester. The proper combination of fiber diameters,weights and thicknesses result in an economical depth filter media.To reduce fiber migration Polyester bags are singed .
PRICE
$225.50 Sold in packages of 50 / $4.51 ea
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Weight | 0.1 lbs |
| Diameter | 18 in |
Product Details
| Type | Sewn Liquid Bag Filter |
| Microns | 250 mic |
| Includes | No Handle |
| Ring Material | Draw String |
| Package Quantity | 50 |
| Bag Material | Polyester Multifilament |
| Manufacturers Part Number | PEMU250-18WX24L-DS |
| Brand | AJR Filtration |