Elvex® Helium 18 Frameless Safety Glasses, Metal Detect, Anti-Fog, Blue Lens/Temples - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Elvex® Helium 18 WELSG59BMDAF Ultra-Light Safety Glasses, Metal Detect, Blue Lens, 12/Pk
Helium 18 Lightweight Eyewear Weighs 18 Grams with Ergofit Temples in Blue 80% VLT. Blue 80% VLT Indoor Tint, which offers visual detectability while still providing high VLT. Eyewear features metal infused blue temples.
Helium 18 Lightweight Eyewear Weighs 18 Grams with Ergofit Temples in Blue 80% VLT. Blue 80% VLT Indoor Tint, which offers visual detectability while still providing high VLT. Eyewear features metal infused blue temples.
PRICE
$54.36 Sold in packages of 12 / $4.53 ea
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Frameless Safety Glasses |
| Frame Style | Frameless |
| Polarized | No |
| Lens Color Family | Light Blue |
| Frame Color Family | Blue |
| Adjustable Temple | No |
| Series | Helium 15 |
| Metal Detectable | No |
| Style | Helium 18 |
| Hard Coat | Yes |
| Lens Material | Polycarbonate |
| Anti Scratch | Yes |
| Anti Fog | Yes |
| Description | Helium 18 Ultra-Light Safety Eyewear |
| Package Quantity | 12 |
| Frame Material | Polycarbonate |
| Manufacturers Part Number | WELSG59BMDAF |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Elvex |
Compliance & Certifications
| Certifications | ANSI Z87.1-2010, EN166, EN166:2001, EN170:2002 |