Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB614522

MPN #: SB1830S

Venture Ii® Safety Glasses Amber Lens , Black Frame - Pkg Qty 12

Product Description
Venture II® Eyewear Amber Lens, Black Frame

9.75 Base curved lens provides full side protection without distracting seams or traditional type side shields. Nose buds secure the glass and prevent slipping while providing a pillow soft fit. Fully adjustable temples - 4 size settings. Lenses provide 99% protection against harmful UV rays. Lenses are coated for superior scratch resistance.

Features:
  • Temples adjust to four different lengths.
  • Rubber nosepiece securesglass and prevents slipping.
  • 9.75 base curved lens provides full side protection without distracting seams or traditional type side shields.
  • Passes MIL-PRF-32432 High Velocity Impact Standards.
  • Custom imprinting available.

Certifications:
  • ANSI/ISEA Z87.1-2020 + High Impact
  • CAN/CSA Z94.3-2020
  • CE/UKCA EN 166
  • MIL-PRF-32432


PRICE
$66.00  Sold in packages of 12 / $5.50 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

Brow ProtectorNo
Nose PadYes
Lens Color FamilyAmber
Frame Color FamilyBlack
Strap IncludedNo
Hard CoatYes
Lens MaterialPolycarbonate
Anti ScratchYes
Temple Color FamilyBlack
UV ProtectionNo
Manufacturers Part NumberSB1830S
Indoor/OutdoorIndoor
Side ShieldsNo
BrandPyramex Safety
TypeHalf Frame Safety Glasses
PolarizedNo
Frame StyleHalf Frame
Adjustable TempleNo
SeriesVenture II
Metal DetectableNo
DiopterNo
Anti FogNo
Package Quantity12
DescriptionVenture Ii® Safety Eyewear
Frame MaterialNylon
Foam PaddingNo

Compliance & Certifications

CertificationsANSI Z87.1 High Impact Requirements