Kee Safety® Universal Self-Closing Safety Gate, 15" - 44" Length, Safety Yellow
|
Questions & Answers (0)
Product Description
The Kee Gate range of Self-Closing Safety Gates is designed specifically to provide permanent hazard protection for internal and external applications. The gates are spring loaded to automatically close behind the user. This provides a safe environment and avoids the possibility of human error. Heavy duty, steel construction. Easily installed with hand tools. Cycle test exceeding 50,000 cycles. Spring loaded to automatically close behind the user.
NOTE: Designed to be cut-to-size by a hacksaw on site for precise alignment if opening measurement is less than 44".
NOTE: Designed to be cut-to-size by a hacksaw on site for precise alignment if opening measurement is less than 44".
PRICE
$715.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 44 in |
| Height | 21 in |
| Weight | 28 lbs |
| Tube Diameter | 1-5/16 in |
| Fits Opening Width | 15 - 44 in |
| In Use Height | 21 in |
| Fitting Inside Diameter | 1-3/8 in |
| Max Width | 44 in |
Product Details
| Assembly Required | No |
| Type | Self Closing Safety Gate |
| Mount Style | Left Hand Or Right Hand |
| Color | Yellow |
| For Use With | Pipe Sizes 1", 1-1/4", 1-1/2" |
| Mounting Location | U-Bracket With U-Bolt |
| Includes | U-Bracket, U-Bolt, Nuts And Washers For Mounting |
| Material | Galvanized Steel |
| Description | Self Closing Safety Gate |
| Package Quantity | 1 |
| Fits Pipe Type | Flat, Square, Or Tubular |
| Manufacturers Part Number | SGNA500PC |
| Spring Life Cycle Testing | Moderate Door Use - 50,000 Cycles |
| Mounting Style | Bolt On |
| Brand | Kee Safety |
Compliance & Certifications
| Certifications | OSHA 1910.28(b)(3)(iv) |