Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tri-Arc

Model # :WB672109

MPN #: SGR-UAG

Tri-Arc U-Gate Adjustable Self-Closing Safety Gate, 16" to 40" Wide,

Product Description
U-Gate self-closing safety gate open either inward or outward. Mounts on left-hand or right-hand side. Mounts to square or round tubing up to 1-1/2" diameter. Gates adjusts from 16" to 40" length, no additional parts are required. Aluminum construction with Yellow powder coat finish.

PRICE
$319.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
319.95
Buy 4 units - 10 units
305.95Save $14.00 (4%)
Buy 11+ units
295.95Save $24.00 (8%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/4 - 42-1/4 in
Height25-1/4 in
Weight18 lbs
Fits Opening Width16 - 40 in
Folded Width16 in
In Use Height25-1/4 in

Product Details

TypeSelf-Closing Safety Gate
ColorYellow
Mounting Location1-1/2" Square or Round Tubing
MaterialAluminum
DescriptionU-Gate Adjustable Self-Closing Safety Gate
Package Quantity1
Manufacturers Part NumberSGR-UAG
Mounting StyleBolt On
BrandTri-Arc