Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BOSTONtec

Model # :WBB1666739

MPN #: SH1530

BOSTONtec Steel Shelf, 29"W x 15"D, Gray

Product Description
  • Mounts on BOSTONtec standard double bay slotted Uprights, part number DBUP53
  • Mounts flat or at a 15 degree angle
  • Can be reversed to place lip on front or back of shelf
  • 100 lbs load capacity
  • Shelf can be mounted to extend 15" or 17"
  • Shelf: 18 ga (.047) cold rolled steel
  • Bracket: 11 ga (.119) cold rolled steel
  • Two brackets provided with each shelf
  • Finished with a gray epoxy powder coat
  • Weight: 8.5 lbs
  • Basic installation required
  • Made in USA

This accessory is only compatible with BostenTec Workbench and Workstations.

PRICE
$119.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width29 in
Depth15 in
Height1-1/2 in
Weight Capacity100 lbs

Product Details

Assembly RequiredNo
TypeUpper Shelf
Country of OriginUSA
MaterialSteel
ColorGray
Manufacturers Part NumberSH1530
BrandBOSTONtec