Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BOSTONtec

Model # :WBB2841863

MPN #: CSS1530

BOSTONtec Corrugate Storage Shelf, 15"D x 30"W, Upright Mount

Product Description
  • Mounts flat on top of uprights SBUP53
  • Accepts 3/8" rod dividers CSSDIV
  • 100 pound load capacity
  • Can be mounted 33" or 43" above work surface
  • Shelf: 18 gauge (.047) double folded cold rolled steel
  • Brackets: 11 gauge (.119) cold rolled steel
  • Brackets provided with shelf
  • Dividers (Part Number CSSDIV) are not included, available to order separately
  • Finished with a gray epoxy power coat
  • Weight: 17 pounds
  • Basic installation required

This accessory is only compatible with BostenTec Workbench and Workstations.

PRICE
$199.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28-3/4 in
Depth16 in
Height1 in
Weight Capacity100 lbs
Weight17 lbs

Product Details

Assembly RequiredYes
TypeUpper Shelf
Country of OriginUSA
Package Quantity1
ColorGray
Manufacturers Part NumberCSS1530
BrandBOSTONtec