Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BOSTONtec

Model # :WBB2841862

MPN #: SH0830

BOSTONtec Steel, Shelf 1"T x 8"D x 30"W, Steel, with (2) Brackets

Product Description
  • Mounts on BOSTONtec Standard Double Bay Slotted Uprights, Part Number DBUP53 or SBUP53
  • Mounts flat or at a 15 degree angle
  • Can be reversed to place lip on front or back of shelf
  • 75 pound load capacity
  • Shelf can be mounted to extend 10"
  • Shelf: 18 gauge (.047) cold rolled steel
  • Bracket: 11 gauge (.119) cold rolled steel
  • Two brackets provided with each shelf
  • Finished with a gray epoxy powder coat
  • Weight: 4.25 pounds
  • Basic installation required

This accessory is only compatible with BostenTec Workbench and Workstations.

PRICE
$60.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width29-1/3 in
Depth8 in
Height1 in
Weight Capacity75 lbs
Weight4 lbs

Product Details

Assembly RequiredYes
TypeUpper Shelf
Country of OriginUSA
Package Quantity1
ColorGray
Manufacturers Part NumberSH0830
BrandBOSTONtec