Shadow-Pro Listen-Only Earpiece, 2.5mm Right Angle, 12" Cord
Write a Review
|
Questions & Answers (0)
Product Description
Shadow-Pro Listen-Only Earpiece, 2.5 mm Right Angle, 12" Cord
Increases Security and reduces noise by adding listen-only earpiece to speaker microphone or radio. Listen-only earpiece with high-quality speaker. Clear audio acoustic coil tube with quick disconnect. Pinkie eartip included. Clothing clip. Compatible with Bravo, Valor, and other Motorola Speaker Microphones. 2.5 mm right angle connector with 12" cord.
Increases Security and reduces noise by adding listen-only earpiece to speaker microphone or radio. Listen-only earpiece with high-quality speaker. Clear audio acoustic coil tube with quick disconnect. Pinkie eartip included. Clothing clip. Compatible with Bravo, Valor, and other Motorola Speaker Microphones. 2.5 mm right angle connector with 12" cord.
PRICE
$88.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | 12' Cord |
| Description | Shadow Listen-Only Earpiece - 12" Cord |
| Color | Black |
| Manufacturers Part Number | Shadow2.5RT-12 |
| For Use With | "Compatible with Bravo, Valor, and other Motorola Speaker Microphones" |
| Brand | Klein Electronics |
Warranty
| Warranty | 3 yr |