Patriot 2-Wire Surveillance Earpiece - Motorola / Blackbox / HYT / Relm / TEKK Radios
Write a Review
|
Questions & Answers (0)
Product Description
Patriot 2-Wire Surveillance Earpiece - Motorola/Blackbox/HYT/Relm/TEKK Radios
2-Wire Surveillance Kit, Dual PTT & Insulated Noise-Reduction Micophone, Kevlar Reinforfecd Cabling, Improved Strain Reliefs. Compatible with Blackbox+, Motorola DTR Series, CLS Series, RDX Series and other 2 pin Motorola Radios.
2-Wire Surveillance Kit, Dual PTT & Insulated Noise-Reduction Micophone, Kevlar Reinforfecd Cabling, Improved Strain Reliefs. Compatible with Blackbox+, Motorola DTR Series, CLS Series, RDX Series and other 2 pin Motorola Radios.
PRICE
$95.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | Patriot-M1 |
| For Use With | Compatible with Blackbox+, Motorola DTR Series, CLS Series, RDX Series and other |
| Description | Patriot 2-Wire Surveillance Earpiece - Motorola |
| Color | Black |
| Brand | Klein Electronics |
Warranty
| Warranty | 12 yr |