JET offers woodworkers advanced sharpening features like torque adjustment for consistent pressure to the drive shaft, variable dial speed control that maintains outer wheel speed regardless of sharpening wheel diamter, and an oversized resevoir for better water management. The Jet Variable Speed Wet Sharpener provides a storage drawer for additional Included with the Variable Speed Wet Sharpener is a 220 grit 10 inch aluminum oxide grinding wheel, leather strop wheel, support arm, stone grader, straight edge jig, leather honing compound, angle measuring device and chisel angle jig. ...
Constructed using the Meehanite® casting process, the JTM-1050EVS2/230, 10" x 50" Electronic Variable Speed Milling Machine provides consistent and reliable operation. The newly designed column and base incorporates a rigid, robust design that is easily leveled without lifting the machine. JET Mills have features you've come to expect and are backed by the industry-leading JET Two Year Warranty Features: JET designed Certified Meehanite® casting with enhanced ribbing ensures rigidity and tolerance retention Swing away control box houses an e-stop and puts all controls at the operators ...
This is a genuine Jet replacement part. The inlet port is designed by the manufacturer for use in dust collectors. This part is made of high-quality plastic, and is attached to the impeller housing. You may require a screwdriver when replacing this item. This part is sold individually. For Use With: Jet DC-1100A (708639) Dust Collector DC-1100RC (708626RC) Dust Collector DC-1200A (708634) Dust Collector With Filter Bag DC-1200CRC (708635RC) Dust Collector With Canister DC-1200A (708635) Dust Collector With Filter Bag DC-1200C (708634C) Dust Collector With Canister DC-1100BK Dust Collector ...
Time is money, and the Pipe Notcher Housing is here to save you both. Say goodbye to tedious cutting and grinding for clean saddle joints. This accessory is a productivity booster, eliminating unnecessary steps in your workflow. Sold separately are the dies that perfectly complement your needs. As always, your safety is a top priority, which is why the ANSI B11.5-1988(02) compliant guarding ensures a worry-free experience. Features: Save time and money with the pipe notcher by eliminating the cutting and grinding required for creating clean saddle joints Easily interchangeable attachment ...