Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sharpdraw

Model # :WBB3217652

MPN #: 10333

Sharpdraw® Heavy Duty Carpenter Pencil with Refill, Bright Green - Pkg Qty 12

Product Description
Meet the Last Pencil You'll Ever Need. No sharpening. No guesswork. No wasted time.
Introducing the Sharpdraw® Precision Pencil - the mechanical pencil built for the job site. With a high-vis, carbon fiber white body, durable metal insert, and sturdy pocket clip, it's made to be seen, used, and relied on.

Features:
  • Always Sharp - Consistent line width from the first mark to the last
  • Built To Last - Lasts 20x longer than a standard carpenter's pencil
  • Stay Ready - Includes 1 extra graphite refill so you're never caught empty-handed
Whether you're framing, measuring, or sketching out the next big build - this is the pencil that keeps up.
Sharpdraw® - Mark it once. Mark it right.

PRICE
$67.32  Sold in packages of 12 / $5.61 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number10333
Package Quantity12
DescriptionCarpenter Pencil with Refill
ColorGreen
BrandSharpdraw