The Crescent Lufkin® chalk reels are feature-rich in order to make every pro's work easier, and the 150' construction reel is built to handle the toughest jobs. The sit-flat case design makes refilling fast and clean with its one-way quick refill valve or slide-door opening. An easily accessible hub lock keeps the reel firmly anchored and the end hook/ring combo clips securely into a docking channel, preventing snags when stored. The thicker, compound braided line produces highly visible lines, snap after snap and the 6:1 gear ratio makes retraction surprisingly fast. This product has a limited lifetime warranty.
Features:- 6:1 gear ratio, fold-away, a rotating hub for faster rewind and reel protection during storage
- End hook storage on the backside that protects the end hook and prevents tangles
- Combo hook and ring end hook for use in all construction environments
- Reinforced string perfectly braided for the best balance between chalk retention and reduced overspray
- One-way chalk refill valve designed for quick chalk refills without the mess