Hougen® Sharpening Machine For Annular Cutters, No Motor
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 10950A |
| Country of Origin | USA |
| Material | Steel/Aluminum |
| Brand | Hougen |
Related Products
Hougen® are not hole saws. They're precision ground, heat treated tools that easily cut thru the stock rather than ripping, tearing, and pushing thru as do typical hole saws. They can produce holes three times faster and cleaner than hole saws in sheet metal and have dramatically extended tool life, too. All sizes have a "shoulder" to prevent plunge-thru, which is especially useful when drilling into live electrical boxes. See for yourself why electricians, fabricators, and mechanics prefer the quality and speed of a Holcutter™ over hole saws. Made in USA. Quickly drill large holes ...
For use with Hougen® Portable Magnetic Drills and many competitive models on materials up to 275 BHN (28.5 HRC). They are made of hardened M2 high speed steel and are precision ground for excellent performance throughout the cut and long tool life. They require less horsepower and thrust to cut, and last much longer than traditional holemaking methods. Benefits Makes large diameter holes efficiently without the mess of chips A hole produces a slug of material that could be used for another job Features Fully fluted provides better chip evacuation 3/4" double flatted shank is very rigid & ...
Hougen® RotaCut™ Sheet Metal Cutters are precision-ground and creates clean, burr-free, round holes without deforming the surrounding material. Cutter makes hole making faster and easier when used on sheet metal, plate materials and plastics. Cutter cuts 3 times faster than twist drills or hole saws and lasts 10 times longer making it ideal for electrical, piping, conduit work, sheet metal fabrication, spot weld removal, maintenance installations, HVAC, PHCC, automotive aftermarket and many others. RotaCut's™ are far superior to twist drills and hole saws
Hougen® are not hole saws. They're precision ground, heat treated tools that easily cut thru the stock rather than ripping, tearing, and pushing thru as do typical hole saws. They can produce holes three times faster and cleaner than hole saws in sheet metal and have dramatically extended tool life, too. All sizes have a "shoulder" to prevent plunge-thru, which is especially useful when drilling into live electrical boxes. See for yourself why electricians, fabricators, and mechanics prefer the quality and speed of a Holcutter™ over hole saws. Made in USA. Holcutters™ Feature ...
RotaLoc™ cutter tool holder for Hougen® 10950 sharpening machine.